Klassisk v-rem Gates B81 17X2110LP/2060LI HIPOWER

Hi-Power B Kilrem

Se teknisk information

Referenser

Gates:B81 17X2110LP/2060LI HIPOWER
Rubix:139953
Tillverkare:900310081
EAN:5412571051063
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b81
Invändig längd2060 mm
Se alla caracteristics

Produktinformation : B81 17X2110LP/2060LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilb/17
Bälte nr.b81
Invändig längd2060 mm
Yttre längd2110 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd2100 mm
Materialcr
Sektion17 mm
1 013,49 kr Ex moms
/ Styck
1 266,86 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran