Klassisk v-rem Gates A112 13X2880LP/2850LI HIPOWER

Hi-Power A Kilrem

Se teknisk information

Referenser

Gates:A112 13X2880LP/2850LI HIPOWER
Rubix:139897
Tillverkare:900210112
EAN:5412571050295
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a112
Invändig längd2850 mm
Se alla caracteristics

Produktinformation : A112 13X2880LP/2850LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profila/13
Bälte nr.a112
Invändig längd2850 mm
Yttre längd2906 mm
Övre bredd13 mm
Höjd8 mm
Indikativ längd2880 mm
Materialcr
Sektion13 mm
951,83 kr Ex moms
/ Styck
1 189,79 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran