Referenser
Gates:A110 13X2830LP/2800LI HIPOWER
Rubix:139896
Tillverkare:900210110
EAN:5412571050288

Produktinformation : A110 13X2830LP/2800LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | a/13 |
|---|---|
| Bälte nr. | a110 |
| Invändig längd | 2800 mm |
| Indikativ längd | 2830 mm |
| Övre bredd | 13 mm |
| Höjd | 8 mm |
| Yttre längd | 2856 mm |
| Material | cr |
| Sektion | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
891,41 kr Ex moms
/ Styck
1 114,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
