Kedjehjul i europeisk design Tsubaki Sprocket 12B1 22T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 12B1 22T hardened
Rubix:6001078
Tillverkare:21706000550
EAN:8718472594676

Produktinformation : 12B-1 Z=22 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 2460 g |
|---|---|
| Kedje pitch | 19.05 mm |
| Profil | simplex (1) |
| Antal tänder | 22 |
| ISO-kod | 12b-1 |
| Material | stål |
| Vikt | 2.46 kg |
| Total bredd | 40 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran