Kedjehjul i europeisk design Tsubaki Sprocket 10B1 9T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 10B1 9T hardened
Rubix:6001444
Tillverkare:21706000302
EAN:8718472594218

Produktinformation : 10B-1 Z=9 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 18 g |
|---|---|
| Kedje pitch | 15.875 mm |
| Profil | simplex (1) |
| Antal tänder | 9 |
| ISO-kod | 10b-1 |
| Material | stål |
| Vikt | 0.018 kg |
| Total bredd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
160,19 kr Ex moms
/ Styck
200,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran