Kedjehjul i europeisk design Tsubaki Sprocket 08B1 13T hardened

Härdat kedjehjul

Se teknisk information

Referenser

Tsubaki:Sprocket 08B1 13T hardened
Rubix:6001473
Tillverkare:21706000160
EAN:8718472593921
TSUBAKI CHAIN WHEEL 08 B-1 Z=13 GT

Teknisk sammanfattning

Kedje pitch12.7 mm
Profilsimplex (1)
Antal tänder13
Se alla caracteristics

Produktinformation : 08B-1 Z=13 Simplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt272 g
Kedje pitch12.7 mm
Profilsimplex (1)
Antal tänder13
ISO-kod08b-1
Materialstål
Vikt0.272 kg
Total bredd28 mm
195,01 kr Ex moms
/ Styck
243,76 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran