Referenser
Bosch:GSH 11 VC (0611336000)
Rubix:362170
Tillverkare:0611336000
EAN:3165140546973



Produktinformation : SLAGHAMMARE GSH 11 VC - 611336000 - BOSCH
Rated power input 1,700 W Striking force, max.23 J Striking frequency at rated speed 900 - 1,700 cps/min
Styrkor
Bosch's most powerful 11 kg jackhammer
Best weight/performance ratio in its class thanks to the 1,700 W motor, 23 J striking power and weight of only 11.4 kg (according to EPTA standard)
Low vibration level (only 8 m/s²) thanks to the decoupling of the main and side handles and the optimized striking mechanism which reduces vibrations where they are generated
Perfect grip and elongated construction ideal for ground work
Best weight/performance ratio in its class thanks to the 1,700 W motor, 23 J striking power and weight of only 11.4 kg (according to EPTA standard)
Low vibration level (only 8 m/s²) thanks to the decoupling of the main and side handles and the optimized striking mechanism which reduces vibrations where they are generated
Perfect grip and elongated construction ideal for ground work
Teknisk information
Attribut
| Motorns märkeffekt | 1700 W |
|---|---|
| Slageffekt | 23 J |
| Vikt | 11.4 kg |
| Modell | gsh 11 vc |
Att visa UNSPSC/ECL@SS/Customs
19 544,11 kr Ex moms
/ Styck
24 430,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
