Tryckregulator Festo GRP-70-PK-3
GRP Precision one-way flow control valve
Se teknisk informationSe dokumentReferenser
Festo:GRP-70-PK-3
Rubix:483115
Tillverkare:10802
EAN:4052568111830

Dokumenter
Produktinformation : Precisionsstrypbackventil, GRP-70-PK-3 - 10802 - FESTO
Precision one-way flow control valve GRP-70-PK-3 Serves for precise adjustment of the flow rate, with non-return function. Valve function=One-way flow control function, Pneumatic Connection, port 1=PK-3, Pneumatic Connection, port 2=PK-3, Type of actuation=manual, Adjusting element=Rotary knob with scale
Teknisk information
Attribut
| Logistisk vikt | 66 g |
|---|---|
| Min. servicetryck | 0 bar |
| Max servicetryck | 8 bar |
Att visa UNSPSC/ECL@SS/Customs
1 645,22 kr Ex moms
/ Styck
2 056,52 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran