Referenser
Festo:GRLA-1/4-QS-6-RS-D
Rubix:496851
Tillverkare:534338
EAN:4052568048884

Dokumenter
Produktinformation : Strypbackventil, GRLA-1/4-QS-6-RS-D - 534338 - FESTO
One-way flow control valve GRLA-1/4-QS-6-RS-D With knurled screw and lock Nut Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 52x37x19 mm |
|---|---|
| Logistisk vikt | 40,54 g |
| Min. servicetryck | 0.2 bar |
| Max servicetryck | 10 bar |
Att visa UNSPSC/ECL@SS/Customs
180,69 kr Ex moms
/ Styck
225,86 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran