Avgradningsskiva Bahco 3921-230-T27-IM

Grinding Disc

Se teknisk informationSe dokument

Referenser

Bahco:3921-230-T27-IM
Rubix:6293318
EAN:7314150454792
brand logo

Teknisk sammanfattning

Diameter230 mm
Skaftdiameter22.23 mm
Tjocklek6.5 mm
Se alla caracteristics

Dokumenter

Produktinformation : SLIPESKIVE 230X6.5 A24P (5 stjerner)


High performance discs for grinding in all types of stainless steel and metal
Optimal material removal rate
Extended product life resulting in less downtime and waste.
Reinforced glass fiber fabrics for maximum safety high and stability
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413

Styrkor

Abrasive High-Performance Grinding Discs for Inox & Metal

Teknisk information


Attribut
Diameter230 mm
Skaftdiameter22.23 mm
Tjocklek6.5 mm
Typ av slipmedelaluminijev oksid
Applikationgrinding
Formround
Modell3921-230-t27-im
Serier3921
Borrstorlek22.23
Spannmål24
Monteringsformt27
114,20 kr Ex moms
/ Styck
142,75 kr Inkl moms
  • Tillgängliga