Referenser
Norton:66252829991
Rubix:6203006
EAN:3157623986208

Produktinformation : Navrondeller för stål och rostfritt 115 x 4,0 x 22,2 mm - 66252829991 - NORTON
With the Octopus Norton disc, a unique and unrivaled line of products is introduced multi-functional for grinding and polishing. The "29" conical shape covers a range wide for sanding and guarantees fast and comfortable work. The 3 ditches from the disk make the work piece visible. Norton Octopus disc is available in 36 grit for material removal and 60 grit for on perfect sanding. The Octopus disc can be used without supports.
Styrkor
•Unique model
The work surface is visible
Revolutionary technology with binders in patenting course
Grinding & polishing with a single product
2 types of granules
Reduced vibrations
Does not need support
Prevents charging, cooling operation
Complete visibility over the area of MOLDING
More efficient because you don't have to repeated the operation
Reduces the heating of the work piece
No time lost because of the machine or product change
Grit 36 for excess removal Grit 60 for sanding
Comfortable activity
Easy installation
The work surface is visible
Revolutionary technology with binders in patenting course
Grinding & polishing with a single product
2 types of granules
Reduced vibrations
Does not need support
Prevents charging, cooling operation
Complete visibility over the area of MOLDING
More efficient because you don't have to repeated the operation
Reduces the heating of the work piece
No time lost because of the machine or product change
Grit 36 for excess removal Grit 60 for sanding
Comfortable activity
Easy installation
Användningsområden
Grinding;Polishing
Teknisk information
Attribut
| Diameter | 115 mm |
|---|---|
| Skaftdiameter | 22 mm |
| Tjocklek | 4 mm |
| Typ av slipmedel | aluminijev oksid |
| Applikation | grinding |
| Form | conical |
| Modell | a36t-115x4,0x22,23-t29 nor-octopus |
| Serier | octopus |
| Borrstorlek | 22.23 |
| Spannmål | 36 |
| Monteringsform | depressed center (type 29) |
Att visa UNSPSC/ECL@SS/Customs
690,00 kr Ex moms
/ 20 Styck
862,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
