Referenser
Bahco:3921-180-T27-IM
Rubix:6293323
EAN:7314150454785

Dokumenter
Produktinformation : Høykvalitets slipeskive for rustfritt stål og metall 180 x 6,4 x 22
High performance discs for grinding in all types of stainless steel and metal
Optimal material removal rate
Extended product life resulting in less downtime and waste.
Reinforced glass fiber fabrics for maximum safety high and stability
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Optimal material removal rate
Extended product life resulting in less downtime and waste.
Reinforced glass fiber fabrics for maximum safety high and stability
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Styrkor
Abrasive High-Performance Grinding Discs for Inox & Metal
Teknisk information
Attribut
| Diameter | 180 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Tjocklek | 6.5 mm |
| Typ av slipmedel | aluminijev oksid |
| Applikation | grinding |
| Form | round |
| Modell | 3921-180-t27-im |
| Serier | 3921 |
| Borrstorlek | 22.23 |
| Spannmål | 24 |
| Monteringsform | depressed centre grinding (t27) |
Att visa UNSPSC/ECL@SS/Customs
74,00 kr Ex moms
/ Styck
92,50 kr Inkl moms
- Tillgängliga
