Mutterknackare Batteridriven Milwaukee M12 FIW14-0
Mutterknackare Batteridriven Milwaukee
Se teknisk informationReferenser
Milwaukee:M12 FIW14-0
Rubix:6353690
Tillverkare:4933464611
EAN:4058546225568
Produktinformation : Impact Wrench M12 Fiw14-0 - 4933464611 - Milwaukee
Extremely compact M12 FUEL™ 1/4˝ impact wrench with friction ring. Up to 115 Nm of fastening torque and up to 136 Nm of nut busting torque. Brushless POWERSTATE™ motor and REDLINK PLUS™ electronics. Overall length of only 129,5 mm. 4-mode DRIVE CONTROL™ - offers the user precise control. 1300/1900/3200/3200 rpm and 1300/2000/4300 ipm. Max. bolt diameter M12. LED light. Weight with battery 0,92 kg. Supplied without batteries and charger.
Teknisk information
Attribut
| Spänning | 12 V |
|---|---|
| Sladdlös | ja |
Att visa UNSPSC/ECL@SS/Customs
3 205,40 kr Ex moms
/ Styck
4 006,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran


