Referenser
Milwaukee:4932478255
Rubix:6461119
EAN:4058546344320
Produktinformation : Club Hammer 1,36kg - 4932478255 - Milwaukee
Duel Face Versatility: Milled face provides additional grip and minimizes movement of face when striking chisels or large nails, the smooth face prevents damage to struck objects. Reinforced Overstrike Protection: Increases durability in the most common failure point. Fiberglass handle with over molded grip: Provides durability with improved grip capacity and comfort. Lanyard Hole: Easily comply with safety regulations working at height.
Teknisk information
Attribut
| Typ | mallet |
|---|---|
| Längd | 300 mm |
| Vikt | 1360 g |
Att visa UNSPSC/ECL@SS/Customs
356,14 kr Ex moms
/ Styck
445,17 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

