Referenser
Milwaukee:4932492349
Rubix:6461123
Tillverkare:4932492349
EAN:4058546417161
Produktinformation : Hammer Dead Blow Ball Peen 907g - 4932492349 - Milwaukee
Steel shot-filled head for increased rebound reduction and maximised impact. High-performance cover preventing damage to surfaces. Precision balanced design and over molded handle for more control and better grip. Steel reinforced handle for higher durability.
Teknisk information
Attribut
| Typ | kulhammare |
|---|---|
| Längd | 343 mm |
| Vikt | 907 g |
Att visa UNSPSC/ECL@SS/Customs
1 471,46 kr Ex moms
/ Styck
1 839,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

