Referenser
Sati:AT02502
Rubix:113537

Teknisk sammanfattning
| Profil | logement pour moyeu |
|---|---|
| Konisk bussning | 2517 |
| Material | phosphate cast iron |
Produktinformation : TL. remskiva 250-2 SPA 2517
Manufactured according to ISO 4183 and DIN 2211-3 norms.Material: cast iron EN-GJL-200 UNI EN 1561Treatment: phosphatizationThe Range:V-belt pulleys for taper bushesV-belt pulleys with soldi hubV-belt pulleys for locking devices
Teknisk information
Attribut
| Logistisk vikt | 5650 g |
|---|---|
| Profil | logement pour moyeu |
| Konisk bussning | 2517 |
| Material | phosphate cast iron |
| Typ | attachment type: hub housing |
| Yttre diameter | 255.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 513,00 kr Ex moms
/ Styck
1 891,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran