Referenser
Sati:AT01702
Rubix:113551

Teknisk sammanfattning
| Profil | logement pour moyeu |
|---|---|
| Konisk bussning | 2012 |
| Material | phosphate cast iron |
Produktinformation : TL. remskiva 170-2 SPA 2012
Manufactured according to ISO 4183 and DIN 2211-3 norms.Material: cast iron EN-GJL-200 UNI EN 1561Treatment: phosphatizationThe Range:V-belt pulleys for taper bushesV-belt pulleys with soldi hubV-belt pulleys for locking devices
Teknisk information
Attribut
| Logistisk vikt | 3200 g |
|---|---|
| Profil | logement pour moyeu |
| Konisk bussning | 2012 |
| Material | phosphate cast iron |
| Typ | attachment type: hub housing |
| Yttre diameter | 175.5 mm |
Att visa UNSPSC/ECL@SS/Customs
933,84 kr Ex moms
/ Styck
1 167,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran