Referenser
Sati:AT01124
Rubix:113442

Teknisk sammanfattning
| Profil | logement pour moyeu |
|---|---|
| Konisk bussning | 2012 |
| Material | phosphate cast iron |
Produktinformation : TL. remskiva 112-4 SPA 2012
Manufactured according to ISO 4183 and DIN 2211-3 norms.Material: cast iron EN-GJL-200 UNI EN 1561Treatment: phosphatizationThe Range:V-belt pulleys for taper bushesV-belt pulleys with soldi hubV-belt pulleys for locking devices
Teknisk information
Attribut
| Logistisk vikt | 1910 g |
|---|---|
| Profil | logement pour moyeu |
| Konisk bussning | 2012 |
| Material | phosphate cast iron |
| Typ | attachment type: hub housing |
| Yttre diameter | 117.5 mm |
Att visa UNSPSC/ECL@SS/Customs
627,63 kr Ex moms
/ Styck
784,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran