Referenser
Sati:KLDA040
Rubix:108504

Produktinformation : Klämelement RCK 70-40/65
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 500 g |
|---|---|
| Typ | da |
| Material | steel |
| Storlek | 45 mm |
| Vikt | 0.5 kg |
| Skaftdiameter | 40 mm |
| Vridmoment | 1292 N.m |
| Navets längd | 45 mm |
| Yttre diameter | 65 mm |
| Slutbehandling | stål |
Att visa UNSPSC/ECL@SS/Customs
383,10 kr Ex moms
/ Styck
478,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran