Referenser
Sati:KLCC090
Rubix:108446

Produktinformation : Clamping element RCK 80-90/112
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 4000 g |
|---|---|
| Material | steel |
| Storlek | 106 mm |
| Vridmoment | 9968 N.m |
| Yttre diameter | 112 mm |
Att visa UNSPSC/ECL@SS/Customs
2 587,46 kr Ex moms
/ Styck
3 234,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran