Sexkanthylsa Bahco SB7800SM-24

Fyrkantsdrivhylsa

Se teknisk information

Referenser

Bahco:SB7800SM-24
Rubix:430259
EAN:7314150104840
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/2' ''
Diameter24 mm
Längd41 mm
Se alla caracteristics

Produktinformation : HYLSA 1/2'' 6-KANT 24 MM - SB7800SM-24


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120

Styrkor

1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish

Teknisk information


Attribut
Logistisk vikt120 g
Fyrkantsadapter1/2' ''
Diameter24 mm
Längd41 mm
Fyrkant26.5 mm
Slutbehandlingpolerad
Vikt121 g
167,15 kr Ex moms
/ Styck
208,94 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran