Referenser
Bosch:2608900115
Rubix:6467880
EAN:4059952531885




Dokumenter
Produktinformation : Hammarborr Plus 7X 12x1000mm - 2608900115 - Bosch
Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.
Styrkor
•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Användningsområden
Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss
Teknisk information
Attribut
| Total längd | 1000 mm |
|---|---|
| Borrdiameter | 12 mm |
| Klipplängd | 950 mm |
| Material | karbid |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
