Referenser
Portwest:F400BKRS
Rubix:6016940
Tillverkare:F400BKRS
EAN:5036108045518

Produktinformation : F400 BLK S PORTWEST
Argyll Heavy Fleece, F400, Black, Size S
Styrkor
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.
Heavy weight polar fleece with anti-pill finish for added warmth and comfort
Heavy weight polar fleece with anti-pill finish for added warmth and comfort
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | s |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 100% polyester |
Att visa UNSPSC/ECL@SS/Customs
372,85 kr Ex moms
/ Styck
466,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran