Referenser
Portwest:F400NAR6XL
Rubix:6393039
Tillverkare:F400NAR6XL
EAN:5036108217359

Produktinformation : Argyll Heavy Fleece, Navy, Size 6XL - F400NAR6XL - PORTWEST
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.
Heavy weight polar fleece with anti-pill finish for added warmth and comfort.2 pockets for secure storage. Zipped pockets. Front zip opening for easy access. Elasticated cuffs for a secure fit. Drawcord adjustable hem. Available in an excellent choice of corporate colours. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN14058 Class 2
Standard : EN14058 Class 2
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 6xl |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 100% polyester |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran