Referenser
Portwest:PJ10BKR4XL
Rubix:6447283
Tillverkare:PJ10BKR4XL
EAN:5036108203857

Produktinformation : Pilot Jacket, Black, Size 4XL - PJ10BKR4XL - PORTWEST
This style is available in classic monotone colours. Versatile features include zip out sleeves, multiple secure pockets, removable fur liner and collar. The shower proof outer fabric adds to the appeal of this all weather style.
Styrkor
•High cotton content for superior comfort
Extremely water resistant fabric finish, water beads away from fabric surface
50+ UPF rated fabric to block 98% of UV rays
6 pockets for ample storage
Zipped pockets
Two-way zip for quick and easy access
Ribbed cuffs for warmth and comfort
Ribbed hem for a comfortable fit
Zip out sleeves for multi use
Available in an excellent choice of corporate colours
Extremely water resistant fabric finish, water beads away from fabric surface
50+ UPF rated fabric to block 98% of UV rays
6 pockets for ample storage
Zipped pockets
Two-way zip for quick and easy access
Ribbed cuffs for warmth and comfort
Ribbed hem for a comfortable fit
Zip out sleeves for multi use
Available in an excellent choice of corporate colours
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | 4xl |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 240 g/m² |
Att visa UNSPSC/ECL@SS/Customs
610,11 kr Ex moms
/ Styck
762,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran