Referenser
Facom:AT2.5X75
Rubix:6260508
EAN:3662424094743

Produktinformation : SCREWDRIVER PROT SD PARA 2.5X75 STD
Cylindrical blade allowing access in the wells.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Teknisk information
Attribut
| Avtryck | platt |
|---|---|
| Avtryckstorlek | 2.5 |
| Bladlängd | 75 mm |
| Längd | 169 mm |
Att visa UNSPSC/ECL@SS/Customs
43,38 kr Ex moms
/ Styck
54,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
