Filter för återanvändbar mask Sundström® H02-3212
Filter for protection against gases and fumes with optimized adsorption.
Se teknisk informationReferenser
Sundström®:H02-3212
Rubix:6203800
Tillverkare:H02-3212
EAN:7392203202323
Produktinformation : SR 315 GAS FILTER [ABE1]
Gas filter SR 315 Class 1 are designed for use with Sundström half masks and full face masks. The filter are of type ABE and provide protection against the following types of gases and vapours: Type A protects against organic gases and vapours, such as solvents, with boiling points > +65 °C. Type B protects against inorganic gases and vapours, such as chlorine, hydrogen sulphide and hydrogen cyanide. Type E protects against acidic gases and vapours, such as sulphur dioxide and hydrogen fluoride. The gas filter can easily be combined with particle filter SR 510 P3 R in order to obtain protection also against aerosols (particles), e.g. during spray painting.
Teknisk information
Attribut
| Typ | gas filter |
|---|---|
| Material | polyester, abs, impregnated activated carbon |
Att visa UNSPSC/ECL@SS/Customs
898,75 kr Ex moms
/ 5 Styck
1 123,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
