Filter för återanvändbar mask 3M D8055

3M™ Secure Click™ Gas, Vapour and Particulate Filters D8000 Series

Se teknisk informationSe dokument

Referenser

3M:D8055
Rubix:6399903
Tillverkare:7100153231
brand logo

Dokumenter

Produktinformation : Secure Click gass-, damp- og partikkelfilter, A2, med Dual Flow, D8055 - 7100153231 - 3M


3M™ Secure Click™ Gas, Vapour and Particulate Filters D8000 Series can offer protection against a range of respiratory hazards depending upon the model selected.

Suitable for use with 3M™ Secure Click™ Reusable Respirators, our cartridges can also be used in combination with 3M™ Secure Click™ Particulate Filters D7900 Series, with a 3M™ D701 Filter Retainer.
3M™ Secure Click™ Gas, Vapour and Particulate Filters D8000 Series can offer protection against a range of respiratory hazards depending upon the model selected. Use with 3M™ Secure Click™ Reusable Respirators. New dual flow cartridges and filters allow for easier breathing.

Styrkor

New dual flow cartridges and filters allow for easier breathing;Protects against a range of respiratory hazards depending upon the model selected;Quick, simple cartridge connection. Simply align the connections and push until you hear a click;Use with 3M™ Secure Click™ Reusable Respirators;Swept-back design allows an enhanced field of view and compatibility with welding and grinding shields

Användningsområden

Batch-charging, Change-over, Chemical Handling, Clean-up, Painting, Parts Cleaning, Seal Coatings, Staining

Teknisk information


Attribut
351,83 kr Ex moms
/ Styck
439,79 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran