Referenser
Bosch:2607001566
Rubix:361349
EAN:3165140300926

Produktinformation : BITS-003 PZ4 32MM 3ST - 2607001566 - BOSCH
This extra hard screwdriver bit is a good choice for general work. S2 modified steel and an optimised heat treatment process result in above-average hardness for adequate performance in all types of work. The conical torsion zone of the bit handles torque peaks well, as it absorbs forces and vibrations during screwing. This allows all types of work to be carried out. It has a 1/4-inch external hex shank for general screwdriving tasks with screwdrivers and drill drivers.
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Förpackade mått (D x B x H) | 120x50x10 mm |
| Paketerad vikt | 30 g |
| Avtryck | pozidriv |
| Avtryckstorlek | pz4 |
Att visa UNSPSC/ECL@SS/Customs
475,10 kr Ex moms
/ 10 Styck
593,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
