Referenser
Bahco:K7760C-2
Rubix:423377
EAN:7314151222376

Dokumenter
Produktinformation : FÖRLÄNGARE 3/8'' 150 MM
Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 10, ISO 1174
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 10, ISO 1174
Styrkor
3/8" Square Drive Extensions with Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 150 g |
|---|---|
| Fyrkantsadapter | 3/8 '' |
| Längd | 150 mm |
| Diameter | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
