Referenser
Esab:63302520T0
Rubix:6456471
Tillverkare:63302520T0
Produktinformation : Welding Electrode OK 63.30 2.5x300mm 1/2 VP - 1,5kg pr. pack
Austenitic, core-alloyed stick electrode with a low delta ferrite content (FN 3-10) for chemical applications and shipbuilding. Typically used for similar unstabilized CrNi and CrNiMo steels. Can also be used for titanium- or niobium-stabilized CrNi and CrNiMo steels up to 400 °C. Excellent ignition and reignition behavior, easy handling, and self-removing slag. For materials such as 1.4301, 1.4306, 1.4541, 1.4550, 1.4401, 1.4404, 1.4429, 1.4435, 1.4571, and similar.
Teknisk information
Attribut
| Typ | rod electrode |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran