Referenser
Dormer:C29910.0
Rubix:6200181
EAN:7320760064313



Produktinformation : SKAFTFRÄS FINBEARBETNING 10.00mm HSS-E-PM BLANK DIN 844 K - C29910.0 - DORMER
HSS-E-PM Medium-length end mill with Weldon shank DIN 844K N 45° uncoated 3-flute for steel <1200 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminum Si >10%.
Användningsområden
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloy (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon >10% whisker-reinforced aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloy (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon >10% whisker-reinforced aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
Teknisk information
Attribut
| Diameter | 10 mm |
|---|---|
| Typ av fäste | weldon |
| Diameter fäste | 10 mm |
| Antal tänder | 4 |
| Klipplängd | 22 mm |
| Total längd | 72 mm |
| Mittskär | without |
| Skärmaterial | hss |
| Beläggning | alcrona |
| Typ | end mill |
| Bearbetning av material | steel, stainless steel, cast iron, titanium-, nickel- and copper alloys and aluminium si |
| Skärvinkel | 45 ° |
Att visa UNSPSC/ECL@SS/Customs
579,51 kr Ex moms
/ Styck
724,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
