Referenser
Spartex:804033
Rubix:6293982
EAN:3660338043734
Dokumenter
Produktinformation : CABLE ROLLER 4 SOCKETS 25M
Equipped with 4 clamshell plugs: 2 P + T-overmolded socket 16A-250 Volts
.
Protection rating: IP 44 .
Standardised cable: H07RNF Insulated at 700 volts .
Integrated thermal cutoff. .
Maximum available power: Rolled out: 3680 W, 230 V; rolled up: 1100 W, 230 V .
Type of current: Alternative 50 Hz-250Volts .
Device power supply: Class 1 or 2 .
Directions for use: Do not exceed maximum admissible load. .
A winder is used, completely un-wound. Standards: NFEN 61242 - A11 - 1316
Protection rating: IP 44 .
Standardised cable: H07RNF Insulated at 700 volts .
Integrated thermal cutoff. .
Maximum available power: Rolled out: 3680 W, 230 V; rolled up: 1100 W, 230 V .
Type of current: Alternative 50 Hz-250Volts .
Device power supply: Class 1 or 2 .
Directions for use: Do not exceed maximum admissible load. .
A winder is used, completely un-wound. Standards: NFEN 61242 - A11 - 1316
Teknisk information
Attribut
| Spänning | 250 V |
|---|---|
| Längd | 25 m |
| Antal eluttag | 4 |
Att visa UNSPSC/ECL@SS/Customs
2 978,27 kr Ex moms
/ Styck
3 722,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

