Kabelvinda Spartex 860562

Cable reel for wall mounting with automatic retractor

Se teknisk informationSe dokument

Referenser

Spartex:860562
Rubix:6334832
EAN:3660338154133
brand logo

Teknisk sammanfattning

Spänning250 V
Längd20 m
Antal eluttag1
Se alla caracteristics

Dokumenter

Produktinformation : WALL REEL WALL AUTO RECALL 20M SCHUKO


Standard: NFEN 61242 SCHUKO

Polypropylene housing with tilting bracket.
Includes plug connectors with flaps that conform to the NFC standard 61314-2p + A-16a-250V
Safety class: IP44
Normal cable: H07RNF with 3g section 1,5 mm2
Integrated thermal circuit breaker.
Maximum available power: Rolled: 1000W-Rolled off: 2300W
Alternating current 50 Hz-250V
Warning: Do not exceed the maximum allowable load

Styrkor

Available in 10 and 20 meters

Teknisk information


Attribut
Spänning250 V
Längd20 m
Antal eluttag1
Kabeldiameter1.5 mm²
3 718,87 kr Ex moms
/ Styck
4 648,59 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Längd