Sektionsskiva Pferd Tools 80 EHT 300-4,0 SG STEEL/22,23
EHT SG STEEL Cutting Disc
Se teknisk informationReferenser
Pferd Tools:80 EHT 300-4,0 SG STEEL/22,23
Rubix:6014111
Tillverkare:61329322
EAN:4007220162477




Produktinformation : KAP 80 EHT 300-4,0 SG STEEL/22,2 - 61329322 - PFERD
Can be used on hand held cut off machines with electric, high frequency or petrol motors Alternative wheels with dia. 300 mm for 80 m/s and 100 m/s are available to match existing machines Abrasive: Aluminium oxide A Hard, special tool of hardness S with high cutting performance and long tool life for use on hand held cut off machines (wheel dia. 300–400 mm).
Teknisk information
Attribut
| Diameter | 300 mm |
|---|---|
| Tjocklek | 4 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting (steel, cast iron) |
| Form | eht / 41 / t1 |
| högsta hastighet | 80 m/s |
| Serier | performance line sg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
