Referenser
3M:X4P3E-OR
Rubix:6398988
Tillverkare:7100326938
EAN:04064035158965

Dokumenter
Produktinformation : PELTOR Øreklokker, oransje, hjelmfeste, X4P3E-OR - 7100326938 - 3M
3M™ PELTOR™ X4 Earmuffs are our lightweight and slim hearing protectors with innovative foam ear cup inserts and spacers to help boost attenuation and protect against low frequencies. Available as headband, helmet attachment and neckband models. The headband model features an electrically insulated, twin headband that decreases heat build-up on top of the head. Depending on wearer preference or application need, the helmet attached versions are available as either dielectric electrically insulated or with robust metal arms.
Styrkor
•Reducing noise levels from 32-33 dB, model dependant, tested to EN 352:2020
Available as electrically insulated and resistant or‚ dielectric in A band and P5 helmet attached models
Colour-coding makes it easy to identify the level of protection being worn
Available as electrically insulated and resistant or‚ dielectric in A band and P5 helmet attached models
Colour-coding makes it easy to identify the level of protection being worn
Teknisk information
Attribut
| Enskilt klass SNR | 32 dB |
|---|---|
| Vikt | 235.9 g |
| Färg | orange |
Att visa UNSPSC/ECL@SS/Customs
571,62 kr Ex moms
/ Styck
714,53 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran