Spiralborr Bahco 4511-3.10-10P

Drill Bit

Se teknisk informationSe dokument

Referenser

Bahco:4511-3.10-10P
Rubix:6293386
EAN:7314150373185
brand logo

Teknisk sammanfattning

Borrdiameter3.1 mm
Total längd65 mm
Klipplängd36 mm
Se alla caracteristics

Dokumenter

Produktinformation : HSS-E 3.10 PLAST.BOKS 10P


Size range 0.5 mm to 20 mm
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long-lasting high performance when drilling in stainless-steel materials
Cobalt drills work well in alloyed/non-alloyed steel, stainless-steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N

Teknisk information


Attribut
Borrdiameter3.1 mm
Total längd65 mm
Klipplängd36 mm
Skafttypcylindrisk
Din standarddin 338 n
Bearbetning av materialalloyed;non-alloyed steel;stainless-steel;cast iron;cast steel
Skärmaterialhss-e
Spetsvinkel135 °
Diameter fäste3.1 mm
  • Tillgänglig – Leveransdatum på begäran