Referenser
Bosch:2607019923
Rubix:365272
EAN:3165140517034

Produktinformation : TRÄSPIRALBORRSET 7ST 1/4 6-KANT ROBUSTL - 2607019923 - BOSCH
HSS Brad Point Drill Bit offers precise drilling in soft and hard wood
Styrkor
•Extremely sharp drill bit with a centring tip that allows for exact hole positioning
High-quality shoulder cutters with precise edges that produce tear-free holes
High-quality shoulder cutters with precise edges that produce tear-free holes
Teknisk information
Attribut
| Logistisk vikt | 215 g |
|---|---|
| Förpackade mått (D x B x H) | 180x70x25 mm |
| Paketerad vikt | 215 g |
| Antal element | 7 |
| Räckvidd | 2/8 mm |
| Material | hss |
Att visa UNSPSC/ECL@SS/Customs
416,38 kr Ex moms
/ Styck
520,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
