Referenser
Irwin:10502826
Rubix:355051

Dokumenter
Produktinformation : IR BLUE GROOVE 4X 6PC SET
IRWIN Blue Groove 4X 6 Piece Flat Bit Set with patented Bluegroove point and cutting edge designed to cut not scrape the timber for 4X faster chip removal
Styrkor
Double cutting spurs scribe outside of the hole, reducing breakout
Relief angle has been increased fom 12° to 17°
Parabolic scoop optimises control and removal of wood chips
Thicker cutting edge for longer drilling life with 10% larger shank for added durability
1/4" Hex shank prevents bit slipping in the drill
Relief angle has been increased fom 12° to 17°
Parabolic scoop optimises control and removal of wood chips
Thicker cutting edge for longer drilling life with 10% larger shank for added durability
1/4" Hex shank prevents bit slipping in the drill
Teknisk information
Attribut
| Räckvidd | 10 to 25 |
|---|---|
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
345,78 kr Ex moms
/ Styck
432,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran