Referenser
Bahco:3644-180
Rubix:430018
EAN:7314151074791

Dokumenter
Produktinformation : DORN 6X180 MM PLASTBELAGD - 3644-180
Styrkor
•Nickel finish
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Teknisk information
Attribut
| Logistisk vikt | 110 g |
|---|---|
| Diameter | 6 mm |
| Längd | 180 mm |
| Vikt | 250 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
