Referenser
Bosch:2607000544
Rubix:361214
EAN:3165140085342

Produktinformation : PLUGGMONTERINGSSET 6MM 4ST - 2607000544 - BOSCH
Styrkor
•With the dowel setter it is quite easy to make dowel holes
It allows a fast, uncomplicated hole marking, which makes it easy to set
Made of tool steel
It allows a fast, uncomplicated hole marking, which makes it easy to set
Made of tool steel
Teknisk information
Attribut
| Logistisk vikt | 11 g |
|---|---|
| Förpackade mått (D x B x H) | 124x59x5 mm |
| Paketerad vikt | 11 g |
| Typ | dowel centre pin set |
| Användning | drills/drivers |
Att visa UNSPSC/ECL@SS/Customs
51,96 kr Ex moms
/ Styck
64,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
