Referenser
3M:49199
Rubix:432241
Tillverkare:7000072326

Produktinformation : 3M™ VHB™ Tejp 4919F, Svart, 9 mm x 33 m
Reliability all the way with 3M™ VHB™ Tape 4919F. Our 0.6 mm thick, conformable double-sided high-performance tape in black, made with acrylic adhesive, is suitable for the widest range of applications. It replaces rivets, welds and screws. This tape enables quick and easy bonding as well as high-performance, long-lasting durability. Use this powerful, viscoelastic VHB tape on a wide variety of materials with medium to high surface energy. Tape 4919 with high plasticiser resistance.
Styrkor
• Quick and easy bonding as well as high-performance, long-lasting durability
• Immediate handling strength through pressure-sensitive adhesive
• The almost invisible bond creates an optimised design
• 0.6 mm thick, conformable double-sided high-performance tape in black, made with acrylic adhesive for strength and conformability in demanding applications, especially on materials with medium to high surface energy
• Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives, saving drilling, grinding, reworking, screwing, welding and cleaning
• High dynamic load absorption reduces vibrations and shocks
• Creates a permanent seal against water, moisture, etc.
• Allows the use of thinner, lighter and uneven materials
• High plasticiser resistance
• Ideal for demanding material combinations
Användningsområden
Alternatives to riveting or welding - mounting of fasciae and decorative trims - panel-to-frame/stiffener-to-panel bonding - metal bonding
Teknisk information
Attribut
| Bredd | 9 mm |
|---|---|
| Längd | 33 m |
| Material | acrylic foam |
| Tjocklek | 0.6 mm |
| Färg | svart |
| Vrsta traku | penasti trak |
Att visa UNSPSC/ECL@SS/Customs
5 702,56 kr Ex moms
/ 8 Styck
7 128,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran