Referenser
3M:9472686L
Rubix:436679
Tillverkare:7100089551

Teknisk sammanfattning
| Bredd | 686 mm |
|---|---|
| Längd | 165 m |
| Material | low surface energy acrylic adhesive 300lse (adhesive), poly coated kraft paper (primary liner) |
Produktinformation : 3M™ Transfertejp 9472LE, 686 mm x 165 m, 1 rl/fp
For applications requiring premium performance and a thicker profile than our 50µm tapes, use our versatile 3M™ Adhesive Transfer Tape 9472LE. This tape is a market leading solution for bonding plastics in a variety of applications across a broad spectrum of industries. It offers good chemical, humidity and moisture resistance, as well as performance across a wide temperature range (from -40C to 148C). The bond strength increases as a function of time and temperature, and has very high initial adhesion. This tape is supplied on a printed 58 lb. polycoated kraft paper liner ideal for die-cutting and converting applications. Part of the 3M™ High Strength Acrylic Adhesive 300LSE family, this tape is manufactured using a solventless manufacturing process. 3M Adhesive Transfer Tape 9472LE meets UL 969 (reference file PGGU2.MH26206).
3M™ Adhesive Transfer Tape 9472LE is a 130µm 300LSE high strength acrylic adhesive on a 107µm #58 polycoated craft paper liner
Styrkor
127µm 300LSE Adhesive Transfet Tape. Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP);High adhesion to and lightly oiled metals and high surface energy materials, making it suitable for bonding dissimilar substrates;Adhesive provides excellent holding power and anti-lifting properties;Good resistance to industrial chemicals, consumer chemicals, moisture and humidity;Ideal solution for general purpose attachment and assemblies of a wide variety of materials;Meets a wide variety of automotive and OEM specifications
Användningsområden
Use for die-cutting and converting applications;For bonding plastics in a variety of applications across a broad spectrum of industries
Teknisk information
Attribut
| Bredd | 686 mm |
|---|---|
| Längd | 165 m |
| Material | low surface energy acrylic adhesive 300lse (adhesive), poly coated kraft paper (primary liner) |
| Tjocklek | 0.132 mm |
| Färg | färglös |
| Vrsta traku | prenosni trak |
Att visa UNSPSC/ECL@SS/Customs
48 013,86 kr Ex moms
/ Styck
60 017,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran