Referenser
Bahco:A7410DZ-7/16
Rubix:421798
EAN:7314153006295

Dokumenter
Produktinformation : LEDHYLSA 3/8'' 12-KANT 7/16''
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120
Styrkor
3/8" Square Drive Swivel Sockets with Imperial Bi-Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 65 g |
|---|---|
| Fyrkantsadapter | 3/8' '' |
| Diameter | 15.7 mm |
| Längd | 55.9 mm |
| Fyrkant | 19 mm |
| Diameter (tum) | 7/16 '' |
| Slutbehandling | polerad |
| Vikt | 45 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran