Sexkanthylsa Bahco A6710DZ-3/16

Double Hexagon

Se teknisk informationSe dokument

Referenser

Bahco:A6710DZ-3/16
Rubix:421755
EAN:7314151820435
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/4' ''
Diameter7.5 mm
Längd30.5 mm
Se alla caracteristics

Dokumenter

Produktinformation : LEDHYLSA 1/4'' 12-KANT 3/16''


Swivel head for hard to reach applications
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120

Styrkor

1/4" Square Drive Swivel Sockets with Imperial Bi-Hex Profile

Teknisk information


Attribut
Logistisk vikt20 g
Fyrkantsadapter1/4' ''
Diameter7.5 mm
Längd30.5 mm
Fyrkant12 mm
Diameter (tum)3/16 ''
Slutbehandlingpolerad
Vikt12 g
  • Tillgänglig – Leveransdatum på begäran