Verktygssats Sexkantnycklar Bahco 2M/10T
Double Ended Ring Spanner Set - Metric
Se teknisk informationReferenser
Bahco:2M/10T
Rubix:429391
EAN:7314150212996

Produktinformation : RINGNYCKELSATS 10 DELAR - 2M/10T
Includes 10 pieces: 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27 mm
Metric sizes
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Available in black plastic pouch
Metric sizes
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Available in black plastic pouch
Styrkor
Metric Deep Offset Double Ring End Wrench Set - 10 Pcs/Pouch
Teknisk information
Attribut
| Logistisk vikt | 2290 g |
|---|---|
| Antal element | 10 |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
1 828,85 kr Ex moms
/ Styck
2 286,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
