Verktygsnyckel Bahco SB6M-20-22, Typ: Sexkantnyckel| Öppning: 20x22| Längd: 225 mm

Double-ended chrome-plated open-end wrenches 6M

Se teknisk information

Referenser

Bahco:SB6M-20-22
Rubix:429215
EAN:7314150105915
brand logo

Teknisk sammanfattning

Öppning20x22
Längd225 mm
Typsexkantnyckel
Se alla caracteristics

Produktinformation : U-NYCKEL 20, 22 MM - SB6M-20-22


Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card

Styrkor

Metric Double Open End Wrenches with Chrome Finish

Teknisk information


Attribut
Logistisk vikt200 g
Öppning20x22
Längd225 mm
Typsexkantnyckel
Slutbehandlingkromad
  • Tillgänglig – Leveransdatum på begäran