Verktygsnyckel Bahco 6MV-15, Typ: Sexkantnyckel| Öppning: 15| Längd: 150 mm
Open End Wrench
Se teknisk informationReferenser
Bahco:6MV-15
Rubix:426933
EAN:7314150120925

Produktinformation : U-NYCKEL ISOLERAD 15 MM
Styrkor
•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Teknisk information
Attribut
| Logistisk vikt | 85 g |
|---|---|
| Öppning | 15 |
| Längd | 150 mm |
| Typ | sexkantnyckel |
| Slutbehandling | isolerad |
| Diameter | 33 mm |
Att visa UNSPSC/ECL@SS/Customs
1 361,90 kr Ex moms
/ 5 Styck
1 702,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
