Verktygsnyckel Bahco SB6M-12-13, Typ: Sexkantnyckel| Öppning: 12x13| Längd: 168 mm
Double-ended chrome-plated open-end wrenches 6M
Se teknisk informationReferenser
Bahco:SB6M-12-13
Rubix:429210
EAN:7314150105762

Produktinformation : U-NYCKEL 12, 13 MM - SB6M-12-13
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Styrkor
Metric Double Open End Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 80 g |
|---|---|
| Öppning | 12x13 |
| Längd | 168 mm |
| Typ | sexkantnyckel |
| Slutbehandling | satin/krom |
| Diameter | 5.8 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
