Referenser
Bosch:1609200273
Rubix:361526
EAN:3165140004541

Dokumenter
Produktinformation : SKIVBORSTE 100x10MM VÅGAD - 1609200273 - BOSCH
Disc brush with clamping shaft 6 mm. Steel brush for drilling machines. Knurled wire, diameter brush: 100 mm, wire strength: 0.3 mm, brush width: 10 mm, speed, max. min-1: 4500 rpm. Ideal for removing annealing paint on welding seams. Suitable for light to moderate cleaning tasks on small metal surfaces, in flutes or on edges, such as derusting, roughening, matting and delaminating.
Disc brush, steel, crimped wire, 0.3 mm 100 mm
Teknisk information
Attribut
| Logistisk vikt | 125 g |
|---|---|
| Förpackade mått (D x B x H) | 160x105x43 mm |
| Paketerad vikt | 150 g |
| Stångdiameter | 6 mm |
| Borst diameter | 100 mm |
| Tråd diameter | 0.3 mm |
| Varvtal | 4500 rpm |
| Bredd | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
106,61 kr Ex moms
/ Styck
133,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
